25003-3809
Description
25003-3809 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25003-3809
BDI # 22803084
Features
Housing Bore - Millimeter:
644.525
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
25.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23.375
Shaft Diameter - Millimeter:
593.725
Inch - Metric:
Inch
25003-0822
Description
25003-0822 OIL SEAL ; LARGE BORE 622MM ID X 645MM OD X 10MM W
Part # 25003-0822
BDI # 22814095
Features
Housing Bore - Millimeter:
644.525
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
25.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
24.5
Shaft Diameter - Millimeter:
622.3
Inch - Metric:
Inch
21238-4277
Description
21238-4277 OIL SEAL ; 584MM ID X 645MM OD X 22MM W LARGE BORE
Part # 21238-4277
BDI # 22841303
Features
Housing Bore - Millimeter:
644.525
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
21238-4291
Description
21238-4291 OIL SEAL ; 599MM ID X 645MM OD X 19MM W LARGE BORE
Part # 21238-4291
BDI # 22821603
Features
Housing Bore - Millimeter:
644.525
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
25.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23.563
Shaft Diameter - Millimeter:
598.5
Inch - Metric:
Inch
21852-4291
Description
21852-4291 OIL SEAL ; 599MM ID X 645MM OD X 19MM W LARGE BORE
Part # 21852-4291
BDI # 22802398
Features
Housing Bore - Millimeter:
644.525
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
25.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23.563
Shaft Diameter - Millimeter:
598.5
Inch - Metric:
Inch