24715-6091
Description
24715-6091 OIL SEAL ; NON-RETURNABLE 645MM ID 695MM OD 19MM W
Part # 24715-6091
BDI # 22819487
Features
Housing Bore - Millimeter:
695.325
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
27.375
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25.375
Shaft Diameter - Millimeter:
644.525
Inch - Metric:
Inch
24700-0445
Description
24700-0445 OIL SEAL ; NON-RETURNABLE 635MM ID 695MM OD 22MM W
Part # 24700-0445
BDI # 22818837
Features
Housing Bore - Millimeter:
695.325
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
27.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch