24715-0463
Description
24715-0463 OIL SEAL ; NON-RETURNABLE 664MM ID 714MM OD 21MM W
Part # 24715-0463
BDI # 22820589
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
28.125
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.575
Inch - Metric:
Inch
24715-0825
Description
24715-0825 OIL SEAL ; NON-RETURNABLE 664MM ID 714MM OD 22MM W
Part # 24715-0825
BDI # 22812115
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.125
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.575
Inch - Metric:
Inch
25003-0671
Description
25003-0671 OIL SEAL ; LARGE BORE 654MM ID X 714MM OD X 19MM W
Part # 25003-0671
BDI # 22816417
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
28.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25.75
Shaft Diameter - Millimeter:
654.05
Inch - Metric:
Inch
25003-0755
Description
25003-0755 OIL SEAL ; LARGE BORE 683MM ID X 714MM OD X 13MM W
Part # 25003-0755
BDI # 22837013
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
28.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
26.875
Shaft Diameter - Millimeter:
682.625
Inch - Metric:
Inch
25003-2707
Description
25003-2707 OIL SEAL ; LARGE BORE 676MM ID X 714MM OD X 19MM W
Part # 25003-2707
BDI # 22831463
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
28.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
26.625
Shaft Diameter - Millimeter:
676.275
Inch - Metric:
Inch