25003-5102
Description
25003-5102 OIL SEAL ; 683MM ID 733MM OD 21MM W
Part # 25003-5102
BDI # 22839704
Features
Housing Bore - Millimeter:
733.425
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
28.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
26.875
Shaft Diameter - Millimeter:
682.625
Inch - Metric:
Inch
25003-9420
Description
25003-9420 OIL SEAL ; 705MM ID 733MM OD 14MM W
Part # 25003-9420
BDI # 22837653
Features
Housing Bore - Millimeter:
733.425
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
28.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
27.75
Shaft Diameter - Millimeter:
704.85
Inch - Metric:
Inch