24886 / 2.5X3.226X0.19 HMA73 R

COMPARE

24886 / 2.5X3.226X0.19 HMA73 R

Description
CRSEAL 24886 / 2.5X3.226X0.19 HMA73 R ; NON-RETURNABLE LIP SEAL

SKF

Part # 24886

BDI # 1248643

Features

Housing Bore - Millimeter: 81.94
Nominal Width - Millimeter: 4.826
Housing Bore - Inch: 3.226
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.5
Shaft Diameter - Millimeter: 63.5
Inch - Metric: Inch
Other Features: Without Inner Case
Global Part Number GPN: 604094

Price Inventory : Available to order
Loading Price
QTY
3942 SEAL

COMPARE

3942 SEAL

Description
3942 SEAL ; 2.5" SHAFT DIAMETER 2 LIP

TIMKEN

Part # 3942 SEAL

BDI # 1339144

Features

Housing Bore - Millimeter: 81.94
Nominal Width - Millimeter: 4.826
Housing Bore - Inch: 3.226
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.5
Shaft Diameter - Millimeter: 63.5
Inch - Metric: Inch
Other Features: Bonded | General Purpose | Without Inner Case | Flanged OD | For Slow Speed Applications
Global Part Number GPN: 634426

Price Inventory : Available to order
Loading Price
QTY