23169 / 2.313X3.374X0.438 CRWHA1 R
Description
CRSEAL 23169 / 2.313X3.374X0.438 CRWHA1R ; NON-RETURNABLE DBL LIP SEAL
Part # 23169
BDI # 1247669
Features
Housing Bore - Millimeter:
85.7
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184292
26141 / 2.625X3.374X0.438 CRWHA1 R
Description
CRSEAL 26141 / 2.625X3.374X0.438 CRWHA1R ; NON-RETURNABLE DBL LIP SEAL
Part # 26141
BDI # 1248954
Features
Housing Bore - Millimeter:
85.7
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184628
23450 / 2.362X3.374X0.395 HMS14 S
Description
CRSEAL 23450 / 2.362X3.374X0.395 HMS14 S ; NON-RETURNABLE SGL LIP SEAL
Part # 23450
BDI # 1247939
Features
Housing Bore - Millimeter:
85.7
Nominal Width - Millimeter:
10.033
Housing Bore - Inch:
3.374
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603911
Features
Housing Bore - Millimeter:
85.7
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
3.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199233