72X86X7.5 HMSA7 R
Description
CRSEAL 72X86X7.5 HMSA7 R DBL LIP SEAL ; NON-RETURNABLE
Part # 72X86X7.5 HMSA7 R
BDI # 1296883
Features
Housing Bore - Millimeter:
86
Nominal Width - Millimeter:
7.5
Housing Bore - Inch:
3.386
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.835
Shaft Diameter - Millimeter:
72
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608888
26748 / 2.717X3.386X0.315 HMSA7 P
Description
CRSEAL 26748 / 2.717X3.386X0.315 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 26748
BDI # 1249040
Features
Housing Bore - Millimeter:
86.004
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.386
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.717
Shaft Diameter - Millimeter:
69.012
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604002
23458 / 2.362X3.386X0.276 HMSA29 R
Description
CRSEAL 23458 / 2.362X3.386X0.276 HMSA29R ; NON-RETURNABLE LIP SEAL
Part # 23458
BDI # 1247940
Features
Housing Bore - Millimeter:
86.004
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
3.386
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
603647
19682 / 1.969X3.386X0.748 HMSA96 R
Description
CRSEAL 19682 / 1.969X3.386X0.748 HMSA96R ; NON-RETURNABLE LIP SEAL
Part # 19682
BDI # 1245417
Features
Housing Bore - Millimeter:
86.004
Nominal Width - Millimeter:
18.999
Housing Bore - Inch:
3.386
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604707
72X86X7.5-R2LS32-S
Description
72X86X7.5-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR
Part # 72X86X7.5-R2LS32-S
BDI # 21943496
Features
Housing Bore - Millimeter:
86
Nominal Width - Millimeter:
7.5
Housing Bore - Inch:
3.386
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.295
Shaft Diameter - Inch:
2.835
Shaft Diameter - Millimeter:
72
Inch - Metric:
Metric