24951 / 2.5X3.428X0.375 CRWA1 R
Description
CRSEAL 24951 / 2.5X3.428X0.375 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 24951
BDI # 1248661
Features
Housing Bore - Millimeter:
87.071
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.428
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603808
24949 / 2.5X3.428X0.375 CRWA1 P
Description
CRSEAL 24949 / 2.5X3.428X0.375 CRWA1 P ; NON-RETURNABLE DBL LIP SEAL
Part # 24949
BDI # 1248660
Features
Housing Bore - Millimeter:
87.071
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.428
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184473
24964 / 2.5X3.428X0.709 HMSA25 V
Description
CRSEAL 24964 / 2.5X3.428X0.709 HMSA25 V ; NON-RETURNABLE LIP SEAL
Part # 24964
BDI # 1248663
Features
Housing Bore - Millimeter:
87.071
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
3.428
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604880
Features
Housing Bore - Millimeter:
87.071
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.428
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
87.071
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.428
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200427