23744 / 2.375X3.471X0.25 X15 R
Description
CRSEAL 23744 / 2.375X3.471X0.25 X15 R ; NON-RETURNABLE LIP SEAL
Part # 23744
BDI # 1247999
Features
Housing Bore - Millimeter:
88.163
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.471
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
603858
22045 / 2.205X3.471X0.876 HMSASPL P
Description
CRSEAL 22045 /2.205X3.471X0.876 HMSASPLP ; NON-RETURNABLE LIP SEAL
Part # 22045
BDI # 1246324
Features
Housing Bore - Millimeter:
88.163
Nominal Width - Millimeter:
22.25
Housing Bore - Inch:
3.471
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.876
Shaft Diameter - Inch:
2.205
Shaft Diameter - Millimeter:
56.007
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
88.163
Nominal Width - Millimeter:
7.366
Housing Bore - Inch:
3.471
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | External Lip | With Inner Case | External Bore | For Slow Speed Applications
Global Part Number GPN:
198720