25037 / 2.5X3.544X0.433 CRWHA1 V
Description
CRSEAL 25037 / 2.5X3.544X0.433 CRWHA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 25037
BDI # 1248733
Features
Housing Bore - Millimeter:
90.018
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
3.544
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604823
Features
Housing Bore - Millimeter:
90.018
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.544
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.963
Shaft Diameter - Millimeter:
49.86
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
90.018
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
3.544
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70.002
Inch - Metric:
Inch
Other Features:
Large | Opposed Lips | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
615715
24622-4261
Description
24622-4261 HI-PERFORMANCE SEAL ; 70MM ID 90MM OD 11MM W
Part # 24622-4261
BDI # 22814262
Features
Housing Bore - Millimeter:
90.018
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
3.544
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70.002
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
90.018
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.544
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Opposed Lips
Global Part Number GPN:
191938