25005 / 2.502X3.628X0.559 HMSA25 V
Description
CRSEAL 25005 / 2.502X3.628X0.559 HMSA25V ; NON-RETURNABLE LIP SEAL
Part # 25005
BDI # 1248689
Features
Housing Bore - Millimeter:
92.151
Nominal Width - Millimeter:
14.199
Housing Bore - Inch:
3.628
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.502
Shaft Diameter - Millimeter:
63.551
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604747
Features
Housing Bore - Millimeter:
92.151
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.628
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.937
Shaft Diameter - Millimeter:
74.6
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
92.151
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.628
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.937
Shaft Diameter - Millimeter:
74.6
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
92.151
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.628
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
0912680 C/R 25074
Description
OIL SEAL 5700067 ; POR 0912680 C/R 25074
Part # 5700067
BDI # 18109840
Features
Housing Bore - Millimeter:
92.151
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.628
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case