370150A
Description
370150A OIL SEAL ; 2.8750" SHAFT 3.8890" OD 0.5000" WD
Part # 370150A
BDI # 1338380
Features
Housing Bore - Millimeter:
98.425
Nominal Width - Millimeter:
17.78
Housing Bore - Inch:
3.889
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.7
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch