25003-7596
Description
25003-7596 HI-PERFORMANCE SEAL ; 75MM IDX100MM ODX10MM W
Part # 25003-7596
BDI # 22846798
Features
Housing Bore - Millimeter:
100.025
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
370199A
Description
370199A OIL SEAL ; 2.3594" SHAFT 3.9520" OD 0.5750" WD
Part # 370199A
BDI # 1338394
Features
Housing Bore - Millimeter:
100.025
Nominal Width - Millimeter:
14.605
Housing Bore - Inch:
3.938
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.575
Shaft Diameter - Inch:
2.359
Shaft Diameter - Millimeter:
59.919
Inch - Metric:
Inch
25284-6351
Description
25284-6351 HI-PERFORMANCE SEAL ; NON-RETURNABLE 75MM ID 100MM OD
Part # 25284-6351
BDI # 22834224
Features
Housing Bore - Millimeter:
100.025
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.938
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
25003-7941
Description
25003-7941 HI-PERFORMANCE SEAL ; 76MM IDX100MM ODX10MM W
Part # 25003-7941
BDI # 22840602
Features
Housing Bore - Millimeter:
100.025
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
21702-1938
Description
21702-1938 HI-PERFORMANCE SEAL ; NON-RETURNABLE 80MM ID 100MM OD 13MM W
Part # 21702-1938
BDI # 22827397
Features
Housing Bore - Millimeter:
100.025
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.938
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch