557965 / 29.134X0.787X1.102 CT1 R
Description
CRSEAL 557965 / 29.134X0.787X1.102 CT1 R ; SINGLE LIP SEAL
Part # 557965 / 29.134X0.787X1.102 CT1 R
BDI # 22780305
Features
Housing Bore - Millimeter:
765.404
Nominal Width - Millimeter:
27.991
Housing Bore - Inch:
30.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.102
Shaft Diameter - Inch:
29.134
Shaft Diameter - Millimeter:
740.004
Inch - Metric:
Inch