24780-0497
Description
24780-0497 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24780-0497
BDI # 22805289
Features
Housing Bore - Millimeter:
780.009
Nominal Width - Millimeter:
16.51
Housing Bore - Inch:
30.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.65
Shaft Diameter - Inch:
29.134
Shaft Diameter - Millimeter:
740.004
Inch - Metric:
Inch
24700-0497
Description
24700-0497 OIL SEAL ; NON-RETURNABLE 740MM ID 780MM OD 17MM W
Part # 24700-0497
BDI # 22809206
Features
Housing Bore - Millimeter:
780.009
Nominal Width - Millimeter:
16.51
Housing Bore - Inch:
30.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.65
Shaft Diameter - Inch:
29.134
Shaft Diameter - Millimeter:
740.004
Inch - Metric:
Inch