21243-4352
Description
21243-4352 OIL SEAL ; 749MM ID 800MM OD 22MM W
Part # 21243-4352
BDI # 22830948
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch
21852-4352
Description
21852-4352 OIL SEAL ; 749MM ID 800MM OD 22MM W
Part # 21852-4352
BDI # 22839372
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch
21247-4352
Description
21247-4352 OIL SEAL ; 749MM ID 800MM OD 22MM W
Part # 21247-4352
BDI # 22841914
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch
21221-4352
Description
21221-4352 OIL SEAL ; 749MM ID 800MM OD 22MM W
Part # 21221-4352
BDI # 22847384
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch
21247-4356
Description
21247-4356 OIL SEAL ; 762MM ID 800MM OD 19MM W
Part # 21247-4356
BDI # 22814689
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch