820X884X25 HS8 V
Description
CRSEAL 820X884X25 HS8 V SGL LIP SEAL
Part # 820X884X25 HS8 V
BDI # 22779423
Features
Housing Bore - Millimeter:
884
Nominal Width - Millimeter:
25
Housing Bore - Inch:
34.803
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
32.283
Shaft Diameter - Millimeter:
820
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
3228720 / 32.283X34.803X0.984 HDS2 V
Description
CRSEAL 3228720/32.283X34.803X0.984HDS2V ; SGL LIP SEAL
Part # 3228720 / 32.283X34.803X0.984 HDS2 V
BDI # 22779241
Features
Housing Bore - Millimeter:
883.996
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
34.803
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
32.283
Shaft Diameter - Millimeter:
819.988
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
26085-2718
Description
26085-2718 OIL SEAL ; NON-RETURNABLE 834MM ID 884MM OD 25MM W
Part # 26085-2718
BDI # 22819613
Features
Housing Bore - Millimeter:
883.996
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
34.803
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
32.835
Shaft Diameter - Millimeter:
834.009
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
884
Nominal Width - Millimeter:
25
Housing Bore - Inch:
34.803
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
32.835
Shaft Diameter - Millimeter:
834
Inch - Metric:
Metric
Other Features:
Large | Severe Service
Global Part Number GPN:
617157