524368 / 37.25X0.813X1.25 CT1 R
Description
CRSEAL 524368 / 37.25X0.813X1.25 CT1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 524368
BDI # 1253531
Features
Housing Bore - Millimeter:
971.55
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
38.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
37.25
Shaft Diameter - Millimeter:
946.15
Inch - Metric:
Inch
24702-0547
Description
24702-0547 OIL SEAL ; NON-RETURNABLE 895MM ID 972MM OD 19MM W
Part # 24702-0547
BDI # 22818486
Features
Housing Bore - Millimeter:
971.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
38.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
35.25
Shaft Diameter - Millimeter:
895.35
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
971.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
38.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Shaft Diameter - Inch:
35.25
Shaft Diameter - Millimeter:
895.35
Inch - Metric:
Inch
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
614602
25003-8684
Description
25003-8684 OIL SEAL ; NON RETURNABLE 927MM ID 972MM OD 21MM W
Part # 25003-8684
BDI # 22840585
Features
Housing Bore - Millimeter:
971.55
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
38.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
36.5
Shaft Diameter - Millimeter:
927.1
Inch - Metric:
Inch
24715-0547
Description
59X0547 MILL RIGHT ES CRS ; 35.250IN ID 38.250IN OD
Part # 24715-0547
BDI # 374802
Features
Housing Bore - Millimeter:
971.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
38.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
35.25
Shaft Diameter - Millimeter:
895.35
Inch - Metric:
Inch
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
614648