25003-8684
Description
25003-8684 OIL SEAL ; NON-RETURNABLE 927MM ID 972MM OD 21MM W
Part # 25003-8684
BDI # 22840585
Features
Housing Bore - Millimeter:
971.55
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
38.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
36.5
Shaft Diameter - Millimeter:
927.1
Inch - Metric:
Inch
24702-0547
Description
24702-0547 OIL SEAL ; 895MM ID 972MM OD 19MM W
Part # 24702-0547
BDI # 22818486
Features
Housing Bore - Millimeter:
971.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
38.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
35.25
Shaft Diameter - Millimeter:
895.35
Inch - Metric:
Inch