23857 / 2.375X4.063X1.094 CRWA3 P
Description
CRSEAL 23857 / 2.375X4.063X1.094 CRWA3 P ; NON-RETURNABLE DBL LIP SEAL
Part # 23857
BDI # 1248024
Features
Housing Bore - Millimeter:
103.2
Nominal Width - Millimeter:
27.788
Housing Bore - Inch:
4.063
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | U-Shaped Shell | Hydrodynamic Lip
Global Part Number GPN:
603624
22653 / 2.25X4.063X1.22 CRWA3 P
Description
CRSEAL 22653 / 2.25X4.063X1.22 CRWA3 P ; NON-RETURNABLE DBL LIP SEAL
Part # 22653
BDI # 1246954
Features
Housing Bore - Millimeter:
103.2
Nominal Width - Millimeter:
30.988
Housing Bore - Inch:
4.063
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | U-Shaped Shell | Hydrodynamic Lip
Global Part Number GPN:
603961
26358 / 2.625X4.063X1.094 CRWA3 P
Description
CRSEAL 26358 / 2.625X4.063X1.094 CRWA3 P ; NON-RETURNABLE DBL LIP SEAL
Part # 26358
BDI # 1248976
Features
Housing Bore - Millimeter:
103.2
Nominal Width - Millimeter:
27.788
Housing Bore - Inch:
4.063
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | U-Shaped Shell | Hydrodynamic Lip
Global Part Number GPN:
603834
Features
Housing Bore - Millimeter:
103.2
Nominal Width - Millimeter:
7.061
Housing Bore - Inch:
4.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.278
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Heavy Duty
Features
Housing Bore - Millimeter:
103.2
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.063
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch