37444 / 3.622X4.304X0.366 HMSA92 V

COMPARE

37444 / 3.622X4.304X0.366 HMSA92 V

Description
CRSEAL 37444 / 3.622X4.304X0.366 HMSA92V ; LIP SEAL

SKF

Part # 37444

BDI # 22779231

Features

Housing Bore - Millimeter: 109.322
Nominal Width - Millimeter: 9.296
Housing Bore - Inch: 4.304
Solid or Split Seal: Solid
Lip Material: Viton

Nominal Width - Inch: 0.366
Shaft Diameter - Inch: 3.74
Shaft Diameter - Millimeter: 94.996
Inch - Metric: Inch
Other Features: Internal and External Lip | Single External Lip Without Spring

Price Inventory : Available to order
Loading Price
QTY