36204 / 3.622X4.37X0.315 HMSA7 P
Description
CRSEAL 36204 / 3.622X4.37X0.315 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 36204
BDI # 1251502
Features
Housing Bore - Millimeter:
110.998
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
4.37
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.622
Shaft Diameter - Millimeter:
91.999
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605173
26359 / 2.625X4.37X0.438 CRWHA1 R
Description
CRSEAL 26359 / 2.625X4.37X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 26359
BDI # 1243836
Features
Housing Bore - Millimeter:
110.998
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.37
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184652
35828 / 3.582X4.37X0.374 HMSA7 V
Description
CRSEAL 35828 / 3.582X4.37X0.374 HMSA7 V ; NON-RETURNABLE DBL LIP SEAL
Part # 35828
BDI # 1251391
Features
Housing Bore - Millimeter:
110.998
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
4.37
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.582
Shaft Diameter - Millimeter:
90.983
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605692
35905 / 3.583X4.37X0.394 HMSA1 V
Description
CRSEAL 35905 / 3.583X4.37X0.394 HMSA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 35905
BDI # 1251401
Features
Housing Bore - Millimeter:
110.998
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
4.37
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.583
Shaft Diameter - Millimeter:
91.008
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD
Global Part Number GPN:
185611
Features
Housing Bore - Millimeter:
110.998
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.37
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch