370132A
Description
370132A OIL SEAL ; 3.5000" SHAFT 4.5580" OD 0.7880" WD
Part # 370132A
BDI # 1338378
Features
Housing Bore - Millimeter:
115.392
Nominal Width - Millimeter:
20.015
Housing Bore - Inch:
4.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.788
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch