37825 / 3.78X4.606X0.472 HMSA7 S
Description
CRSEAL 37825 / 3.78X4.606X0.472 HMSA7 S ; NON-RETURNABLE DBL LIP SEAL
Part # 37825
BDI # 1251704
Features
Housing Bore - Millimeter:
116.992
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
4.606
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
3.78
Shaft Diameter - Millimeter:
96.012
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
185791
R06-P 105X117X10.85 H-ECOPUR
Description
SKF R06-P 105X117X10.85 H-ECOPUR
Part # R06-P 105X117X10.85 H-ECOPUR
BDI # 15009410
Features
Housing Bore - Millimeter:
117
Nominal Width - Millimeter:
10.85
Housing Bore - Inch:
4.606
Solid or Split Seal:
Solid
Lip Material:
H-Ecopur
Nominal Width - Inch:
0.427
Shaft Diameter - Inch:
4.134
Shaft Diameter - Millimeter:
105
Inch - Metric:
Metric
24610-5315
Description
26X5315 MILL RIGHT N SPLIT ; 3.621IN ID 4.606IN OD
Part # 24610-5315
BDI # 372902
Features
Housing Bore - Millimeter:
116.992
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
4.606
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
3.621
Shaft Diameter - Millimeter:
91.973
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
615993