21702-8168
Description
21702-8168 HI-PERFORMANCE SEAL ; NON-RETURNABLE 95MM ID 124MM OD 13MM W
Part # 21702-8168
BDI # 22810133
Features
Housing Bore - Millimeter:
124.079
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.885
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
25003-4814
Description
25003-4814 HI-PERFORMANCE SEAL ; 98MM IDX124MM ODX13MM W
Part # 25003-4814
BDI # 22848735
Features
Housing Bore - Millimeter:
124.079
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.885
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch