25003-6268
Description
25003-6268 OIL SEAL ; LARGE BORE 1080MM IDX1105MM OD X 13MM W
Part # 25003-6268
BDI # 22801631
Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
43.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch
24610-6217
Description
24610-6217 OIL SEAL ; 1054MM ID X 1105MM ODX 20MM W LARGE BORE
Part # 24610-6217
BDI # 22836883
Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
20.32
Housing Bore - Inch:
43.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.8
Shaft Diameter - Inch:
41.5
Shaft Diameter - Millimeter:
1054.1
Inch - Metric:
Inch
21238-4635
Description
21238-4635 OIL SEAL ; 1054MM ID X 1105MM ODX 22MM W LARGE BORE
Part # 21238-4635
BDI # 22831923
Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
41.5
Shaft Diameter - Millimeter:
1054.1
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
43.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
41.875
Shaft Diameter - Millimeter:
1063.625
Inch - Metric:
Inch
21450-4635
Description
21450-4635 OIL SEAL ; 1054MM ID X 1105MM ODX 22MM W LARGE BORE
Part # 21450-4635
BDI # 22811373
Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
41.5
Shaft Diameter - Millimeter:
1054.1
Inch - Metric:
Inch