21238-4475
Description
21238-4475 OIL SEAL ; NON-RETURNABLE 1118MM ID 1181MM OD
Part # 21238-4475
BDI # 22810284
Features
Housing Bore - Millimeter:
1181.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
46.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
44
Shaft Diameter - Millimeter:
1117.6
Inch - Metric:
Inch
24702-0594
Description
24702-0594 OIL SEAL ; 1118MM ID X 1181MM ODX 22MM W LARGE BORE
Part # 24702-0594
BDI # 22813965
Features
Housing Bore - Millimeter:
1181.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
46.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
44
Shaft Diameter - Millimeter:
1117.6
Inch - Metric:
Inch
25003-5727
Description
25003-5727 OIL SEAL ; LARGE BORE 1130MM IDX1181MM OD X 21MM W
Part # 25003-5727
BDI # 22837683
Features
Housing Bore - Millimeter:
1181.1
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
46.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
44.5
Shaft Diameter - Millimeter:
1130.3
Inch - Metric:
Inch
25003-5579
Description
25003-5579 OIL SEAL ; LARGE BORE 1143MM IDX1181MM OD X 19MM W
Part # 25003-5579
BDI # 22849807
Features
Housing Bore - Millimeter:
1181.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
46.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
45
Shaft Diameter - Millimeter:
1143
Inch - Metric:
Inch
24700-0594
Description
24700-0594 OIL SEAL ; 1118MM ID X 1181MM ODX 22MM W LARGE BORE
Part # 24700-0594
BDI # 22808859
Features
Housing Bore - Millimeter:
1181.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
46.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
44
Shaft Diameter - Millimeter:
1117.6
Inch - Metric:
Inch