370033A
Description
370033A OIL SEAL ; 3.8750" SHAFT 5.1320" OD 0.6050" WD
Part # 370033A
BDI # 1338349
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
15.367
Housing Bore - Inch:
5.132
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.605
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch