39425 / 3.938X5.504X1.016 SCOT1 R
Description
CRSEAL 39425 / 3.938X5.504X1.016 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 39425
BDI # 1251936
Features
Housing Bore - Millimeter:
139.802
Nominal Width - Millimeter:
25.806
Housing Bore - Inch:
5.504
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.016
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch