25003-4880
Description
25003-4880 HI-PERFORMANCE SEAL ; 106MM IDX140MM ODX13MM W
Part # 25003-4880
BDI # 22820969
Features
Housing Bore - Millimeter:
139.852
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.506
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.166
Shaft Diameter - Millimeter:
105.816
Inch - Metric:
Inch
370106A
Description
370106A OIL SEAL ; 4.1660" SHAFT 5.5060" OD 0.6050" WD
Part # 370106A
BDI # 1338371
Features
Housing Bore - Millimeter:
139.7
Nominal Width - Millimeter:
15.367
Housing Bore - Inch:
5.506
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.605
Shaft Diameter - Inch:
4.166
Shaft Diameter - Millimeter:
105.816
Inch - Metric:
Inch