115X145X14-R2LS32-S
Description
115X145X14-R2LS32-S OIL SEAL ; 115X145X14 SPRING NBR
Part # 115X145X14-R2LS32-S
BDI # 21558184
Features
Housing Bore - Millimeter:
145
Nominal Width - Millimeter:
14
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
4.528
Shaft Diameter - Millimeter:
115
Inch - Metric:
Metric
Other Features:
Small Bore
110X145X15-R2LS32-S
Description
110X145X15-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 110X145X15-R2LS32-S
BDI # 21524399
Features
Housing Bore - Millimeter:
145
Nominal Width - Millimeter:
15
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Small Bore
120X145X12-RLS35-S
Description
120X145X12-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 120X145X12-RLS35-S
BDI # 21943840
Features
Housing Bore - Millimeter:
145
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
145
Nominal Width - Millimeter:
14
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.528
Shaft Diameter - Millimeter:
115
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-Bidirectional
Global Part Number GPN:
634309
Features
Housing Bore - Millimeter:
145.009
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
4.409
Shaft Diameter - Millimeter:
111.989
Inch - Metric:
Inch