Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199320
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.313
Shaft Diameter - Millimeter:
109.55
Inch - Metric:
Inch
Other Features:
With Inner Case | Secondary Steel Shell
46852 / 4.688X5.751X0.25 HD1 V
Description
CRSEAL 46852 / 4.688X5.751X0.25 HD1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 46852
BDI # 1252921
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
4.688
Shaft Diameter - Millimeter:
119.075
Inch - Metric:
Inch
Other Features:
With Inner Case
46208 / 4.625X5.751X0.5 CRWH1 S
Description
CRSEAL 46208 / 4.625X5.751X0.5 CRWH1 S ; NON-RETURNABLE SGL LIP SEAL
Part # 46208
BDI # 1252886
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186235
46770 / 4.688X5.751X0.512 CRWH1 S
Description
CRSEAL 46770 / 4.688X5.751X0.512 CRWH1 S ; NON-RETURNABLE SGL LIP SEAL
Part # 46770
BDI # 18204910
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
4.688
Shaft Diameter - Millimeter:
119.075
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case