455875TA-H-BX
Description
455875TA-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING DBL
Part # 455875TA-H-BX
BDI # 878972
Features
Housing Bore - Millimeter:
149.25
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
With Inner Case
47585TA-H-BX
Description
47585TA-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING DBL
Part # 47585TA-H-BX
BDI # 879000
Features
Housing Bore - Millimeter:
149.25
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
642216
45095 / 4.5X5.876X1.009 PLUSXL H
Description
CRSEAL 45095 / 4.5X5.876X1.009 PLUSXL H ; SCOT SEAL
Part # 45095 / 4.5X5.876X1.009 PLUSXL H
BDI # 1252665
Features
Housing Bore - Millimeter:
149.25
Nominal Width - Millimeter:
25.629
Housing Bore - Inch:
5.876
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.009
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
370131A
Description
370131A OIL SEAL ; 4.5000" SHAFT 5.8920" OD 0.9844" WD
Part # 370131A
BDI # 1338377
Features
Housing Bore - Millimeter:
149.25
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
5.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
149.25
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199585