370107A
Description
370107A OIL SEAL ; 4.2500" SHAFT 6.0470" OD 0.9150" WD
Part # 370107A
BDI # 1338372
Features
Housing Bore - Millimeter:
153.289
Nominal Width - Millimeter:
23.241
Housing Bore - Inch:
6.035
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.915
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch