Features
Housing Bore - Millimeter:
155.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
49951 / 5X6.125X0.5 HDW1 R
Description
CRSEAL 49951 / 5X6.125X0.5 HDW1 R SEAL ; NON-RETURNABLE
Part # 49951
BDI # 1253201
Features
Housing Bore - Millimeter:
155.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186373
51240 / 5.125X6.126X0.5 CRWHA1 R
Description
CRSEAL 51240 / 5.125X6.126X0.5 CRWHA1 R ; DBL LIP SEAL
Part # 51240
BDI # 1253387
Features
Housing Bore - Millimeter:
155.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604966
50620 / 5.063X6.125X0.5 HDW1 R
Description
CRSEAL 50620 / 5.063X6.125X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 50620
BDI # 1253294
Features
Housing Bore - Millimeter:
155.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.063
Shaft Diameter - Millimeter:
128.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186400
Features
Housing Bore - Millimeter:
155.575
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
6.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch