24637-3313
Description
24637-3313 OIL SEAL ; NON-RETURNABLE 155MM ID 177MM OD 12MM W
Part # 24637-3313
BDI # 22813457
Features
Housing Bore - Millimeter:
176.987
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
6.968
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
6.102
Shaft Diameter - Millimeter:
154.991
Inch - Metric:
Inch
25003-6474
Description
25003-6474 HI-PERFORMANCE SEAL ; 146MM ID X 177MM OD X 13MM W
Part # 25003-6474
BDI # 22841176
Features
Housing Bore - Millimeter:
176.987
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.968
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.75
Shaft Diameter - Millimeter:
146.05
Inch - Metric:
Inch