Features
Housing Bore - Millimeter:
187.325
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
7.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
5.25
Shaft Diameter - Millimeter:
133.35
Inch - Metric:
Inch
21086-3391
Description
21086-3391 HI-PERFORMANCE SEAL ; 159MM ID 187MM OD 13MM W
Part # 21086-3391
BDI # 22806189
Features
Housing Bore - Millimeter:
187.325
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
25003-3330
Description
25003-3330 HI-PERFORMANCE SEAL ; 149MM IDX187MM ODX16MM W
Part # 25003-3330
BDI # 22842017
Features
Housing Bore - Millimeter:
187.325
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
5.875
Shaft Diameter - Millimeter:
149.225
Inch - Metric:
Inch
25006-3364
Description
25006-3364 HI-PERFORMANCE SEAL ; 152MM IDX187MM ODX13MM W
Part # 25006-3364
BDI # 22814061
Features
Housing Bore - Millimeter:
187.325
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.375
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
21086-3246
Description
21086-3246 HI-PERFORMANCE SEAL ; 143MM ID 187MM OD 13MM W
Part # 21086-3246
BDI # 22840072
Features
Housing Bore - Millimeter:
187.325
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch