Features
Housing Bore - Millimeter:
195.275
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
5.938
Shaft Diameter - Millimeter:
150.825
Inch - Metric:
Inch
25003-7264
Description
25003-7264 HI-PERFORMANCE SEAL ; 159MM IDX195MM ODX16MM W
Part # 25003-7264
BDI # 22846464
Features
Housing Bore - Millimeter:
195.275
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
25003-7924
Description
25003-7924 HI-PERFORMANCE SEAL ; 164MM IDX195MM ODX16MM W
Part # 25003-7924
BDI # 22820453
Features
Housing Bore - Millimeter:
195.275
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.438
Shaft Diameter - Millimeter:
163.525
Inch - Metric:
Inch
24715-3424
Description
24715-3424 HI-PERFORMANCE SEAL ; NON-RETURNABLE 163MM ID 195MM OD 16MM W
Part # 24715-3424
BDI # 22831324
Features
Housing Bore - Millimeter:
195.275
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.688
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.437
Shaft Diameter - Millimeter:
163.5
Inch - Metric:
Inch
24600-3390
Description
24600-3390 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24600-3390
BDI # 1320512
Features
Housing Bore - Millimeter:
195.275
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
7.688
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
6.188
Shaft Diameter - Millimeter:
157.175
Inch - Metric:
Inch