180X210X15-RLS35-S
Description
180X210X15-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 180X210X15-RLS35-S
BDI # 21944584
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
170X210X15-R2LS32-S
Description
170X210X15-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR
Part # 170X210X15-R2LS32-S
BDI # 21944588
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
6.693
Shaft Diameter - Millimeter:
170
Inch - Metric:
Metric
180X210X15-R2LS32-S
Description
180X210X15-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 180X210X15-R2LS32-S
BDI # 21524165
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Small Bore
185X210X13-RLS35-S
Description
185X210X13-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 185X210X13-RLS35-S
BDI # 21944586
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
13
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
7.283
Shaft Diameter - Millimeter:
185
Inch - Metric:
Metric
24620-7807
Description
24620-7807 HI-PERFORMANCE SEAL ; 180MM ID 210MM OD 15MM W
Part # 24620-7807
BDI # 22820448
Features
Housing Bore - Millimeter:
210.007
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180.01
Inch - Metric:
Inch