25003-2643
Description
25003-2643 HI-PERFORMANCE SEAL ; 185MM IDX215MM ODX15MM W
Part # 25003-2643
BDI # 22839087
Features
Housing Bore - Millimeter:
214.986
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
8.464
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
7.283
Shaft Diameter - Millimeter:
184.988
Inch - Metric:
Inch
21086-5115
Description
21086-5115 HI-PERFORMANCE SEAL ; 191MM ID 215MM OD 16MM W
Part # 21086-5115
BDI # 22834882
Features
Housing Bore - Millimeter:
214.986
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.464
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.5
Shaft Diameter - Millimeter:
190.5
Inch - Metric:
Inch