22502-2164
Description
22502-2164 HI-PERFORMANCE SEAL ; NON-RETURNABLE 188MM ID 215MM OD 19MM W
Part # 22502-2164
BDI # 22828219
Features
Housing Bore - Millimeter:
215.011
Nominal Width - Millimeter:
19.177
Housing Bore - Inch:
8.465
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.755
Shaft Diameter - Inch:
7.402
Shaft Diameter - Millimeter:
188.011
Inch - Metric:
Inch
21086-7495
Description
21086-7495 HI-PERFORMANCE SEAL ; 175MM ID 215MM OD 16MM W
Part # 21086-7495
BDI # 22825600
Features
Housing Bore - Millimeter:
215.011
Nominal Width - Millimeter:
15.977
Housing Bore - Inch:
8.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.629
Shaft Diameter - Inch:
6.889
Shaft Diameter - Millimeter:
174.981
Inch - Metric:
Inch
25003-1388
Description
25003-1388 HI-PERFORMANCE SEAL ; 175MM IDX215MM ODX16MM W
Part # 25003-1388
BDI # 22805765
Features
Housing Bore - Millimeter:
215.011
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.465
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.89
Shaft Diameter - Millimeter:
175.006
Inch - Metric:
Inch
24752-5626
Description
24752-5626 HI-PERFORMANCE SEAL ; 188MM ID 215MM OD 16MM W
Part # 24752-5626
BDI # 22818498
Features
Housing Bore - Millimeter:
215.011
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
8.465
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
7.402
Shaft Diameter - Millimeter:
188.011
Inch - Metric:
Inch
24626-4997
Description
24626-4997 HI-PERFORMANCE SEAL ; 190MM ID 215MM OD 16MM W
Part # 24626-4997
BDI # 22817899
Features
Housing Bore - Millimeter:
215.011
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
8.465
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
189.992
Inch - Metric:
Inch