24626-2145
Description
24626-2145 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24626-2145
BDI # 1321661
Features
Housing Bore - Millimeter:
217.983
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
8.582
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
7.401
Shaft Diameter - Millimeter:
187.985
Inch - Metric:
Inch
24600-4227
Description
24600-4227 HI-PERFORMANCE SEAL ; 178MM ID X 218MM OD X 16MM W
Part # 24600-4227
BDI # 22801615
Features
Housing Bore - Millimeter:
217.983
Nominal Width - Millimeter:
15.977
Housing Bore - Inch:
8.582
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.629
Shaft Diameter - Inch:
7.007
Shaft Diameter - Millimeter:
177.978
Inch - Metric:
Inch