21086-3514
Description
21086-3514 HI-PERFORMANCE SEAL ; NON-RETURNABLE 181MM ID 219MM OD 16MM W
Part # 21086-3514
BDI # 22810889
Features
Housing Bore - Millimeter:
219.075
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.125
Shaft Diameter - Millimeter:
180.975
Inch - Metric:
Inch
21086-3558
Description
21086-3558 HI-PERFORMANCE SEAL ; NON-RETURNABLE 194MM ID 219MM OD 16MM W
Part # 21086-3558
BDI # 22812357
Features
Housing Bore - Millimeter:
219.075
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.625
Shaft Diameter - Millimeter:
193.675
Inch - Metric:
Inch
22537-6089
Description
22537-6089 HI-PERFORMANCE SEAL ; NON-RETURNABLE 181MM ID 219MM OD
Part # 22537-6089
BDI # 22805160
Features
Housing Bore - Millimeter:
219.075
Nominal Width - Millimeter:
27.788
Housing Bore - Inch:
8.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.094
Shaft Diameter - Inch:
7.125
Shaft Diameter - Millimeter:
180.975
Inch - Metric:
Inch
21699-3546
Description
21699-3546 HI-PERFORMANCE SEAL ; NON-RETURNABLE 191MM ID 219MM OD 16MM W
Part # 21699-3546
BDI # 22814542
Features
Housing Bore - Millimeter:
219.075
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.5
Shaft Diameter - Millimeter:
190.5
Inch - Metric:
Inch
21702-3558
Description
21702-3558 HI-PERFORMANCE SEAL ; NON-RETURNABLE 194MM ID 219MM OD 16MM W
Part # 21702-3558
BDI # 22830281
Features
Housing Bore - Millimeter:
219.075
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.625
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.625
Shaft Diameter - Millimeter:
193.675
Inch - Metric:
Inch