190X225X16-RLS35-S
Description
190X225X16-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 190X225X16-RLS35-S
BDI # 21944777
Features
Housing Bore - Millimeter:
225
Nominal Width - Millimeter:
16
Housing Bore - Inch:
8.858
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
190
Inch - Metric:
Metric
190X225X16-RLS35-V
Description
190X225X16-RLS35-V OIL SEAL ; SINGLE LIP RUBBER FKM
Part # 190X225X16-RLS35-V
BDI # 21947329
Features
Housing Bore - Millimeter:
225
Nominal Width - Millimeter:
16
Housing Bore - Inch:
8.858
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
190
Inch - Metric:
Metric
190X225X16-R2LS32-V
Description
190X225X16-R2LS32-V OIL SEAL ; MULTI LIP RUBBER FKM
Part # 190X225X16-R2LS32-V
BDI # 21947351
Features
Housing Bore - Millimeter:
225
Nominal Width - Millimeter:
16
Housing Bore - Inch:
8.858
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
190
Inch - Metric:
Metric
190X225X16-R2LS32-S
Description
190X225X16-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 190X225X16-R2LS32-S
BDI # 21524173
Features
Housing Bore - Millimeter:
225
Nominal Width - Millimeter:
16
Housing Bore - Inch:
8.858
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
190
Inch - Metric:
Metric
Other Features:
Small Bore
25003-3641
Description
25003-3641 HI-PERFORMANCE SEAL ; NON-RETURNABLE 185MM IDX225MM OD
Part # 25003-3641
BDI # 22849039
Features
Housing Bore - Millimeter:
224.993
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.858
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.283
Shaft Diameter - Millimeter:
184.988
Inch - Metric:
Inch