24600-3914
Description
24600-3914 HI-PERFORMANCE SEAL ; NON-RETURNABLE 200MM ID 230MM OD 14MM W
Part # 24600-3914
BDI # 22811761
Features
Housing Bore - Millimeter:
229.997
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Inch
200X230X15-R2LS32-S
Description
200X230X15-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 200X230X15-R2LS32-S
BDI # 21524179
Features
Housing Bore - Millimeter:
230
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Metric
Other Features:
Small Bore
200X230X15-RLS35-S
Description
200X230X15-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 200X230X15-RLS35-S
BDI # 21944779
Features
Housing Bore - Millimeter:
230
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Metric
195X230X16-R2LS32-V
Description
195X230X16-R2LS32-V OIL SEAL ; MULTI LIP RUBBER FKM
Part # 195X230X16-R2LS32-V
BDI # 21947353
Features
Housing Bore - Millimeter:
230
Nominal Width - Millimeter:
16
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
7.677
Shaft Diameter - Millimeter:
195
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
230
Nominal Width - Millimeter:
16
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
190
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634841