210X240X15 HDS2 V
Description
CRSEAL 210X240X15 HDS2 V LIP SEAL ; NON-RETURNABLE
Part # 210X240X15 HDS2 V
BDI # 22779093
Features
Housing Bore - Millimeter:
240
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.449
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
8.268
Shaft Diameter - Millimeter:
210
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
210X240X15 HMSA10 RG
Description
CRSEAL 210X240X15 HMSA10 RG DBL LIP SEAL ; NON-RETURNABLE 8.268MM SHAFT DIA 240MMB
Part # 210X240X15 HMSA10 RG
BDI # 1258133
Features
Housing Bore - Millimeter:
240
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.449
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8.268
Shaft Diameter - Millimeter:
210
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606772
210X240X15 HMS5 V
Description
CRSEAL 210X240X15 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 210X240X15 HMS5 V
BDI # 1257652
Features
Housing Bore - Millimeter:
240
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.449
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
8.268
Shaft Diameter - Millimeter:
210
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606773
200X240X16 HDS1 H
Description
CRSEAL 200X240X16 HDS1 H LIP SEAL ; NON-RETURNABLE
Part # 200X240X16 HDS1 H
BDI # 1245594
Features
Housing Bore - Millimeter:
240
Nominal Width - Millimeter:
16
Housing Bore - Inch:
9.449
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
200X240X20 HDS2 R
Description
CRSEAL 200X240X20 HDS2 R LIP SEAL ; NON-RETURNABLE
Part # 200X240X20 HDS2 R
BDI # 1245595
Features
Housing Bore - Millimeter:
240
Nominal Width - Millimeter:
20
Housing Bore - Inch:
9.449
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
606758