Features
Housing Bore - Millimeter:
249.987
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
9.842
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
219.989
Inch - Metric:
Inch
25006-5357
Description
25006-5357 OIL SEAL ; 220MM ID 250MM OD 15MM W
Part # 25006-5357
BDI # 22806601
Features
Housing Bore - Millimeter:
249.987
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
9.842
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
219.989
Inch - Metric:
Inch
24702-5357
Description
24702-5357 OIL SEAL ; 220MM ID 250MM OD 15MM W
Part # 24702-5357
BDI # 22823141
Features
Housing Bore - Millimeter:
249.987
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
9.842
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
219.989
Inch - Metric:
Inch
24700-5357
Description
24700-5357 OIL SEAL ; 220MM ID 250MM OD 15MM W
Part # 24700-5357
BDI # 22813765
Features
Housing Bore - Millimeter:
249.987
Nominal Width - Millimeter:
15.088
Housing Bore - Inch:
9.842
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.594
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
219.989
Inch - Metric:
Inch
25001-9521
Description
25001-9521 OIL SEAL ; 210MM ID 250MM OD 16MM W
Part # 25001-9521
BDI # 22815247
Features
Housing Bore - Millimeter:
249.987
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
9.842
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
8.267
Shaft Diameter - Millimeter:
209.982
Inch - Metric:
Inch