21702-5357
Description
21702-5357 OIL SEAL ; NON-RETURNABLE 220MM ID 250MM OD 15MM W
Part # 21702-5357
BDI # 22839168
Features
Housing Bore - Millimeter:
250.038
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
9.844
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
219.989
Inch - Metric:
Inch
25003-2829
Description
25003-2829 OIL SEAL ; LARGE BORE 220MM ID X 250MM OD X 12MM W
Part # 25003-2829
BDI # 22834345
Features
Housing Bore - Millimeter:
250.038
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
9.844
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
219.989
Inch - Metric:
Inch