0600 12737 L21
Description
0600 12737 L21 SPLIT SEAL ; NON RETURNABLE
Part # 0600 12737 L21
BDI # 18222500
Features
Housing Bore - Millimeter:
177.8
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7
Solid or Split Seal:
Split
Lip Material:
EPDM
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
0250 9055 H1L21
Description
0250 9055 H1L21 SPLIT SEAL ; EPDM 2.500 3.375 .437 NON RETURNABLE
Part # 0250 9055 H1L21
BDI # 19053712
Features
Housing Bore - Millimeter:
85.725
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
3.375
Solid or Split Seal:
Split
Lip Material:
EPDM
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
13414 H1L2160
Description
13414 H1L2160 SOLID SEAL ; NON RETURNABLE
Part # 13414 H1L2160
BDI # 18224474
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
13370 H1L2160
Description
13370 H1L2160 SOLID SEAL ; NON RETURNABLE
Part # 13370 H1L2160
BDI # 18224466
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Heavy Duty
5961 H1L21 PTFE
Description
5961 H1L21 PTFE SOLID SEAL ; NON RETURNABLE
Part # 5961 H1L21 PTFE
BDI # 18225079
Features
Housing Bore - Millimeter:
95.25
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.75
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch