25003-5601
Description
25003-5601 OIL SEAL ; 972MM ID 1022MM OD 21MM W
Part # 25003-5601
BDI # 22825189
Features
Housing Bore - Millimeter:
1022.35
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
40.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
38.25
Shaft Diameter - Millimeter:
971.55
Inch - Metric:
Inch
24700-2991
Description
24700-2991 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24700-2991
BDI # 22802879
Features
Housing Bore - Millimeter:
1019.988
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.157
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.795
Shaft Diameter - Millimeter:
959.993
Inch - Metric:
Inch
24702-0569
Description
24702-0569 OIL SEAL ; NON-RETURNABLE 972MM ID 1022MM OD 22MM W
Part # 24702-0569
BDI # 22834851
Features
Housing Bore - Millimeter:
1022.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
38.25
Shaft Diameter - Millimeter:
971.55
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1022.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
38.25
Shaft Diameter - Millimeter:
971.55
Inch - Metric:
Inch
24715-2991
Description
24715-2991 OIL SEAL ; NON-RETURNABLE 960MM ID 1020MM OD 22MM W
Part # 24715-2991
BDI # 22818805
Features
Housing Bore - Millimeter:
1019.988
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.157
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.795
Shaft Diameter - Millimeter:
959.993
Inch - Metric:
Inch